
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002S
Zoro #
G6855722
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11.75
Overall Length
4
Overall Width
7.625
Details
Weight
7.678
Description
*New look with an improved formula!* Experience improved lubricity and low-temperature specifications with the Air Compressor Oil Full Synthetic Formula from Milton Industries. Milton air compressor oil protects against oxidation, corrosion, foaming, wear of metal parts and sludge buildup to ensure a longer pneumatic compressor life. Featuring low carbon forming tendencies, this compressor oil will quickly separate from water. The Premium synthetic ISO 100 (SAE 30W) grade air compressor oil is for both reciprocating and centrifugal compressors where the manufacturer specifies a non-detergent 30 weight oil. Available in 1 Gallon and 32 oz sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.