Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Air Compressor Oil Synthetic 32 oz 1002-32S

Air Compressor Oil Synthetic 32 oz (Discontinued)

  • Mfr # 1002-32S
  • Zoro # G6855738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002-32S
Zoro #
G6855738
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.5
Overall Width
10.25
Overall Height
12.25

Details

Weight
2.068

Description

*New look with an improved formula!* Experience improved lubricity and low-temperature specifications with the Air Compressor Oil Full Synthetic Formula from Milton Industries. Milton air compressor oil protects against oxidation, corrosion, foaming, wear of metal parts and sludge buildup to ensure a longer pneumatic compressor life. Featuring low carbon forming tendencies, this compressor oil will quickly separate from water. The Premium synthetic ISO 100 (SAE 30W) grade air compressor oil is for both reciprocating and centrifugal compressors where the manufacturer specifies a non-detergent 30 weight oil. Available in 1 Gallon and 32 oz sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.