Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Air Line Mounting Bracket, 1/2" 1166

Air Line Mounting Bracket, 1/2" (Discontinued)

  • Mfr # 1166
  • Zoro # G5038428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1166
Zoro #
G5038428
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.625
Overall Width
2.5
Overall Length
4

Details

Item
Air Line Mounting Bracket,1/2"
Material
Steel
Fits
1/2 in Pipe Sizes
Function
Bracket can be Securely to Mounted to Surface Through Holes on L Shaped Bracket, U Bolt on Bracket Holds Pipe in Place on Either Side of FRL Component
Fitting
1/2 in Pipe Sizes
Min. Tubing/Pipe O.D. (In.)
1/2 in
Max. Tubing/Pipe O.D. (In.)
1/2 in
Weight
0.2
Accessory Type
Air Line Mounting Bracket,1/2"

Description

Air Line Mounting Bracket,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.