Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
683-4
Zoro #
G5034788
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.63
Overall Width
1.63
Overall Height
0.63
Details
Item
Air Manifold,3-in-1,1/4" FNPT
Material
Brass
Weight
0.25
Number of Pieces
5
Compatible with Product Type
Hose
Description
Air Manifold,3-in-1,1/4 In. FNPT, Material Brass, Overall Length 1 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.