Zoro Homepage
This item is Discontinued.
Milton Air Tool Cleaning Fluid 4 oz 1003-4

Air Tool Cleaning Fluid 4 oz (Discontinued)

  • Mfr # 1003-4
  • Zoro # G6855756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003-4
Zoro #
G6855756
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5
Overall Length
1.625
Overall Width
1.625

Details

Weight
0.284

Description

The less maintenance, the better. Keep your tools running like new with the Air Tool Cleaner from Milton Industries. Our pneumatic Tool Cleaner ensures your tools are kept free from performance-inhibiting contaminants which helps keep your work crew safe and efficient while on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.