Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Tool Rubber Hose, Ultra Lightweight, 3/8 In. NPT x 50 Ft.

  • Mfr # ULR385038

  • Zoro # G716476233


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULR385038
Zoro #
G716476233
UPC #
30937327703
Country of Origin
United States

Description

3/8in x 50ft Ultra lightweight rubber hose with 3/8in NPT ends.Built to withstand every extreme, offers the durability of typical rubber hoses while maintaining the ultra-lightweight convenience of a hybrid hose.Oil-resistant core tube and cover resist abrasion and strain and will not break down over time; brass National Pipe Fitting 3/8in thread ends are built with bend restrictor ergonomic handle grips for leak-resistant performance.Forty percent more lightweight than traditional rubber hoses, functions in extreme conditions.Optimal performance in temperatures ranging from -50 Degrees F to 190 Degrees F, with a Maximum Operating Pressure 1,200 PSI and a Max Working Pressure of 300 PSI.The flexibility and strong ozone resistance ensures that the hose will not kink or leak.The hose can be easily rolled up, transported between work environments, and used in extreme weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.