Zoro Homepage

ASME Safety Valve, 150 PSI Pop off Press

  • Mfr # 1090-150

  • Zoro # G5034858


product price: $17.49
/ea

Key Features

(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
150 psi
Rated CFM @ Set Pressure
140 cfm
Standards
ASME
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090-150
Zoro #
G5034858
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.7
Overall Width
0.7
Overall Length
1.99

Details

(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
150 psi
Rated CFM @ Set Pressure
140 cfm
Item
Safety Valve
Standards
ASME
Material
Brass
Weight
0.125

Description

Safety Valve, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 150 psi, 140 cfm Rated CFM @ Set Pressure, Standards ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.