Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASME Safety Valve, 70 PSI Pop off Press.

  • Mfr # 1090-70

  • Zoro # G5034830


product price: $16.55
/ea

Key Features

Weight
0.124
Overall Length
2
Material
Brass
Overall Height
0.69
Overall Width
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090-70
Zoro #
G5034830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Overall Height
0.69
Overall Width
0.69

Details

Item
ASME Safety Valve,70 PSI Pop off Press.
Weight
0.124
Material
Brass

Description

ASME Safety Valve,70 PSI Pop off Press.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.