Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Automatic Condensate Drain, 1/4" NPT 1180-1

Automatic Condensate Drain, 1/4" NPT (Discontinued)

  • Mfr # 1180-1
  • Zoro # G5038391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180-1
Zoro #
G5038391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.75
Overall Height
2.6875
Overall Length
6.5

Details

Item
Automatic Condensate Drain,1/4" NPT
Material
Diecast Aluminum
Weight
1.898

Description

Automatic Condensate Drain,1/4 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.