Zoro Homepage

Automatic Internal Filter Float Drain

  • Mfr # 1168

  • Zoro # G5038400


product price: $61.79
/ea

Key Features

Overall Height
1.5
Material
Plastic
Overall Width
1.5
Overall Length
2.25
Weight
0.148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1168
Zoro #
G5038400
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5
Overall Width
1.5
Overall Length
2.25

Details

Item
Automatic Internal Filter Float Drain
Material
Plastic
Weight
0.148

Description

Automatic Internal Filter Float Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.