Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleeder Petcock 1/8" MNPT

  • Mfr # C1008

  • Zoro # G7220274


product price: $14.89
/ea

Key Features

Overall Height
0.88
Overall Length
0.5
Overall Width
1.25
Material
Brass
Weight
0.028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1008
Zoro #
G7220274
UPC #
030937317506
Country of Origin
United States

Dimensions

Overall Height
0.88
Overall Length
0.5
Overall Width
1.25

Details

Item
Bleeder Petcock 1/8" Mnpt
Material
Brass
Weight
0.028

Description

Bleeder Petcock 1/8 In. Mnpt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.