Zoro Homepage

Blo-Gun 2in Ext. W/ Safety & Rubber Tip

  • Mfr # 158

  • Zoro # G122407906


product price: $40.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158
Zoro #
G122407906
UPC #
030937101587
Country of Origin
United States

Description

HIGH-PRESSURE PERFORMANCE: Delivers a robust and high-volume air flow that efficiently removes dust, debris, and contaminants from all types of surfaces and equipment; 2ft EXTENSION NOZZLE: Reach inaccessible or hard-to-clean areas with ease, extending your cleaning capabilities - ideal for mechanics and carpenters to last through all your toughest jobs; DURABLE CONSTRUCTION: Built with durability in mind, this pneumatic blow gun can withstand heavy use and resist wear and tear, ensuring a long lifespan; FEATURES: Equipped with a 1/4in NPT, Rubber Tip (offers 11.6 SCFM at 100 PSI) and a Safety nozzle (offers 10.5 SCFM at 100 PSI); ERGONOMIC DESIGN: Comfortable grip and easy-to-use trigger for extended usage without strain

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.