Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blow Gun

  • Mfr # 158-AB24

  • Zoro # G021914628


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158-AB24
Zoro #
G021914628
UPC #
30937332813
Country of Origin
United States

Description

Blow Gun, Number of Nozzles Included 1, Nozzle Tip Material Aluminum, Nozzle Angle Angled, Nozzle Features This Compressor Air Gun with a Multi-Port Nozzle is Constructed of 24 in Industrial Grade Aluminum Extension Tube and Completed with 90 Degree Directional Venting Holes Providing Excellent Access to Inaccessible and Hard-to-Reach Areas, Air Flow Pattern Focused, Sound Level 70 dB, OSHA Pressure Compliant No, Body Material Aluminum, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.