Blow Gun Chip Shield
Mfr # S-160CHIP
Zoro # G6515568
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Material
Polycarbonate
Color
Gray
Application
Reduce Accidental Blow Back
Includes
Set Screw
Overall Height
1.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-160CHIP
Zoro #
G6515568
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1.38
Overall Length
3.88
Overall Width
3.88
Details
Item
Blow Gun Chip Shield
Material
Polycarbonate
Color
Gray
Application
Reduce Accidental Blow Back
Includes
Set Screw
Weight
0.081
Number of Pieces
1
Compatible with Product Type
Blow Gun
Description
Blow Gun Chip Shield, Material Polycarbonate, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.