Zoro Homepage

Blow Gun Rubber Tip 7/16-27, PK10

  • Mfr # 152

  • Zoro # G5034657


product price: $50.15
/pk 10, $5.02/ea

Key Features

Material
Rubber
Application
Leak Proof Connection
Inlet Size
1/8 in NPS
Tube Material
Rubber
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152
Zoro #
G5034657
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in NPS
Overall Height
0.63
Overall Length
1 3/4 in
Overall Width
0.63

Details

Item
Blow Gun Rubber Tip 7/16-27,PK10
Material
Rubber
Application
Leak Proof Connection
Tube Material
Rubber
Number of Pieces
10
Nozzle Type
Rubber
Weight
0.052
Compatible with Product Type
Blow Guns

Description

Blow Gun Rubber Tip 7/16-27,PK10, Tube Material Rubber, Overall Length 1 3/4 in, Inlet Size 1/8 in NPS, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.