Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Adapter, 1/4" FNPTx1/8" MNPT

  • Mfr # S-653

  • Zoro # G7220326


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Material
Brass
Overall Length
1
Overall Height
0.63
Weight
0.038
Overall Width
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-653
Zoro #
G7220326
UPC #
030937317605
Country of Origin
United States

Dimensions

Overall Length
1
Overall Height
0.63
Overall Width
0.63

Details

Item
Brass Adapter,1/4" Fnptx1/8" Mnpt
Material
Brass
Weight
0.038

Description

Brass Adapter,1/4 In. Fnptx1/8 In. Mnpt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.