Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Brass Blow Gun Extension, 10", PK5 123

Brass Blow Gun Extension, 10", PK5 (Discontinued)

  • Mfr # 123
  • Zoro # G5034797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123
Zoro #
G5034797
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Overall Width
0.5
Overall Height
0.5

Details

Item
Brass Blow Gun Extension,10",PK5
Material
Brass
Number of Pieces
5
Weight
0.15
Compatible with Manufacturer Part Number
S-120, S-160, S-166
Nozzle Tip Material
Steel
Compatible with Product Type
Blow Guns

Description

Brass Blow Gun Extension,10 In.,PK5, Compatible with Manufacturer Part Number S-120, S-160, S-166, Nozzle Tip Material Steel, Overall Length 10 in, Inlet Size 1/8 in NPS, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.