
Brass Hose End - 3/8" x 1/4" NPT
Mfr # 1702-4
Zoro # G602693362
product price: $3.15
/eaSold in multiples of 4 for $12.60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702-4
Zoro #
G602693362
UPC #
30937304506
Country of Origin
United States
Description
The MILTON - -72226 is a product classified under "Push On Hose Fittings". It functions to create air connections in relation with the performance of your air-driven tools or machinery according to the manufacturer’s specifications. These fittings are widely utilized for setting up or modifying air hoses in commercial and industrial applications.
Key Features:
- Manufacturer: Milton Industries - A recognized brand in the pneumatic tools and related accessories sector.
- Hose Inside Diameter: 1/2" - This indicates the size of the hose that the fitting is compatible with.
- Hose Outside Diameter: 3/4" - This implies the compatibility of your hose with this specific connector.
- Fitting Type: Male - Designed for insertion into a female counterpart.
- Maximum Operating Pressure: 250 PSI - This denotes the highest rated pressure compatible with this product.
- Material: Brass – Recognized for certain resistance properties.
- Thread Size: 3/8” NPT – This defines the dimension matching standard thread fittings.
- Pack Quantity: Sold individually or as a pack of 10, providing options based on your needs.
Please note that the appropriate handling and use of this product should always follow the manufacturer's instructions and safety guidelines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.