Zoro Homepage

Brass Hose Ferrule, 11/16" OD, PK100

  • Mfr # 1654-7BK

  • Zoro # G5037886


product price: $67.59
/pk 100, $0.68/ea

Key Features

For Hose I.D.
11/16"
Material
Brass
Overall Length
1.01
Overall Height
0.74
Weight
0.019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654-7BK
Zoro #
G5037886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.01
Overall Height
0.74
Overall Width
0.74

Details

Item
Brass Hose Ferrule,11/16" OD,PK100
For Hose I.D.
11/16"
Material
Brass
Weight
0.019

Description

Brass Hose Ferrule,11/16 In. OD,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.