Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hose Ferrule, 1/2" OD, PK10

  • Mfr # 1654-2

  • Zoro # G7219818


product price: $7.89
/pk 10, $0.79/ea
Sold in multiples of 2 for $15.78

Key Features

Overall Length
0.99
Weight
0.014
Material
Brass
Overall Width
0.58
Overall Height
0.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654-2
Zoro #
G7219818
UPC #
030937304278
Country of Origin
United States

Dimensions

Overall Length
0.99
Overall Width
0.58
Overall Height
0.58

Details

Item
Brass Hose Ferrule,1/2" Od,PK10
Weight
0.014
Material
Brass

Description

Brass Hose Ferrule,1/2 In. Od,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.