
Brass Hose Ferrule, 7/8" OD, PK10
Mfr # 1654-12
Zoro # G7219879
product price: $7.99
/pk 10, $0.80/eaKey Features
Overall Length
0.87
Material
Brass
Weight
0.021
Overall Width
0.94
Overall Height
0.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1654-12
Zoro #
G7219879
UPC #
030937304360
Country of Origin
United States
Dimensions
Overall Length
0.87
Overall Width
0.94
Overall Height
0.94
Details
Item
Brass Hose Ferrule,7/8" Od,PK10
Material
Brass
Weight
0.021
Description
Brass Hose Ferrule,7/8 In. Od,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.