Zoro Homepage

Brass Tee, 3/8" FNPT, PK5

  • Mfr # 655-1

  • Zoro # G5040677


product price: $36.75
/pk 5, $7.35/ea

Key Features

Pipe Fitting Material
Brass
Tube Fitting Material
Brass
Connection Type
Threaded
Material
Brass
Specific Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-1
Zoro #
G5040677
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4"
Overall Length
1.75
Overall Width
1.25
Overall Height
0.88
Pipe Size (Fittings)
3/8"
Dia./Thread Size
3/8"
Pipe Fitting Length
1-3/4"
Pipe Size - Pipe Fitting
3/8"

Details

Item
Hose Fitting
Pipe Fitting Material
Brass
Tube Fitting Material
Brass
Connection Type
Threaded
Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Connection Type
NPT x Female NPT x Female NPT
Special Features
Three Connections with One Part
Basic Material
Brass
Specific Pipe Fitting Shape
Tee
For Use With
Shops that Run Multiple Tools off One Compressor
Basic Pipe Fitting Material
Metal
System of Measurement
Inch
Basic Pipe Fitting Shape
Tee
Color
Brown
Weight
0.242
Pipe Fitting Gender
Female x Female
Threading
NPT
Gender
Female
Fitting Shape
Tee
Pipe Fitting Material & Finish
Brass
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side C Type
NPT

Description

Tee, Brass, NPT, Female, NPT, Female, NPT, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.