Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Brass Valve Extension, 3/4", PK40 S-441

Brass Valve Extension, 3/4", PK40 (Discontinued)

  • Mfr # S-441
  • Zoro # G5526090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-441
Zoro #
G5526090
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.38
Overall Height
0.38
Overall Length
1

Details

Item
Brass Valve Extension,3/4",PK40
Material
Brass
Weight
0.08

Description

Brass Valve Extension,3/4",Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.