Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Calibratable Service Gage, 160PSI, Lrg Bre S-982C

Calibratable Service Gage, 160PSI, Lrg Bre (Discontinued)

  • Mfr # S-982C
  • Zoro # G7095455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-982C
Zoro #
G7095455
UPC #
030937324245
Country of Origin
United States

Dimensions

Overall Length
13.25
Overall Width
1.5
Overall Height
0.88

Details

Item
Calibratable Service Gage,160psi,Lrg Bre
Material
Nickel Plated Brass
Weight
0.67

Description

Calibratable Service Gage,160psi,Lrg Bre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.