Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Clip with 1/4" FNPT, European Style, PK10

  • Mfr # 697-2

  • Zoro # G7222076


product price: $83.29
/pk 10, $8.33/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Height
0.44
Overall Length
1.75
Overall Width
1.13
Weight
0.099
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697-2
Zoro #
G7222076
UPC #
030937313782
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.44
Overall Length
1.75
Overall Width
1.13

Details

Material
Brass
Item
Chuck Clip,1/4" Fnpt,European Style,PK10
Weight
0.099

Description

Chuck Clip,1/4" Fnpt,European Style, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.