Shop MILTON
See all product information
Create Account
Chuck service pressure gauge
- Mfr # S-982
- Zoro # G5526775
product price:Â
$
46.95
/ea
Key Features
Material
Brass
Overall Height
0.88
Overall Width
1.5
Overall Length
13.25
Weight
0.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-982
- Zoro #
- G5526775
- UPC #
- 030937302977
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.88
- Overall Width
- 1.5
- Overall Length
- 13.25
- Fits Chest Size
- Durable Hot Stamped, Not Pad Printed Indicator Bar, Maximum 160 Pounds Per Square Inch or 1100 Kilopascal, Solid Brass Tube with Nickel Plating
Details
- Material
- Brass
- Item
- Service Gauge
- Weight
- 0.67
- Product Type
- Tire Pressure Gauge
- Tire Pressure Calibration Increments
- 2 psi
- Finish
- Nickel Plated
- Shell Material
- Brass
- Minimum Operating Air Pressure
- 10 psi
- Includes
- Pencil Tire Pressure Gauge
- Maximum Operating Air Pressure
- 160 psi
- Features
- Durable Hot Stamped, Not Pad Printed Indicator Bar, Maximum 160 Pounds Per Square Inch or 1100 Kilopascal, Solid Brass Tube with Nickel Plating
Description
Service Gauge, Product Type Tire Pressure Gauge, Gauge Type Not Applicable, Material Brass, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 160 psi, Includes Pencil Tire Pressure Gauge, Features Durable Hot Stamped, Not Pad Printed Indicator Bar, Maximum 160 Pounds Per Square Inch or 1100 Kilopascal, Solid Brass Tube with Nickel Plating, Finish Nickel Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.