Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Clbrtbl Service Gage, 160PSI, Dl Strght Ft S-986CBNT

Clbrtbl Service Gage, 160PSI, Dl Strght Ft (Discontinued)

  • Mfr # S-986CBNT
  • Zoro # G7095349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-986CBNT
Zoro #
G7095349
UPC #
030937324269
Country of Origin
United States

Dimensions

Overall Height
0.75
Overall Width
1.5
Overall Length
13.5

Details

Item
Clbrtbl Service Gage,160psi,Dl Strght Ft
Material
Nickel Plated Brass
Weight
0.55

Description

Clbrtbl Service Gage,160psi,Dl Strght Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.