Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Clbrtbl Srvce Gage, 1100kPa/11Bar, Dual Hd S-976CKB

Clbrtbl Srvce Gage, 1100kPa/11Bar, Dual Hd (Discontinued)

  • Mfr # S-976CKB
  • Zoro # G7095647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-976CKB
Zoro #
G7095647
UPC #
030937324818
Country of Origin
United States

Dimensions

Overall Length
13
Overall Width
1.13
Overall Height
0.63

Details

Item
Clbrtbl Srvce Gage,1100kPa/11Bar,Dual Hd
Material
Nickel Plated Brass
Weight
0.714

Description

Clbrtbl Srvce Gage,1100kPa/11Bar,Dual Hd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.