ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20
Mfr # 777AC-20
Zoro # G4145108
product price: $25.19
/pk 20, $1.26/eaKey Features
Material
Steel
Overall Length
1.625
Overall Height
0.5
Overall Width
0.5
Weight
0.015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777AC-20
Zoro #
G4145108
UPC #
030937323569
Country of Origin
China
Dimensions
Overall Length
1.625
Overall Height
0.5
Overall Width
0.5
Details
Item
ColorFit Plug,A-Style,Grn,1/4" MNPT,PK20
Material
Steel
Weight
0.015
Description
ColorFit Plug,A-Style,Grn,1/4 In. MNPT,PK20, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.