Zoro Homepage

Commercial Tire Valve Extension

  • Mfr # C1000-22

  • Zoro # G5526127


product price: $15.29
/ea

Key Features

Material
Brass
Weight
0.009
Overall Width
0.25
Overall Height
0.25
Overall Length
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1000-22
Zoro #
G5526127
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.25
Overall Height
0.25
Overall Length
1.5

Details

Item
Commercial Tire Valve Extension
Material
Brass
Weight
0.009
Product Type
Commercial Tire Valve Extension

Description

Commercial Tire Valve Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.