Compact Desiccant Dryer, 1/2"
Mfr # 1170-2
Zoro # G5038190
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.88
Overall Width
4.88
Material
Diecast Aluminum
Weight
9.696
Overall Length
12.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1170-2
Zoro #
G5038190
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.88
Overall Width
4.88
Overall Length
12.25
Details
Item
Compact Desiccant Dryer,1/2"
Material
Diecast Aluminum
Weight
9.696
Description
Compact Desiccant Dryer,1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.