Zoro Homepage

Compact Desiccant Dryer, 1/2"

  • Mfr # 1170

  • Zoro # G5038717


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.875
Overall Width
4.875
Material
Diecast Aluminum
Includes
Initial Supply of Desiccant
Features
Air is then Distributed Uniformly Through the Desiccant to the Bottom of the Bowl Where Clean/Dry Air Enters the Intake Tube, Incoming Air is Dispensed Through a 70 Micron Polypropylene Element for Removal of Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170
Zoro #
G5038717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.875
Overall Width
4.875
Overall Length
7.75

Details

Item
Compact Desiccant Dryer,1/2"
Material
Diecast Aluminum
Includes
Initial Supply of Desiccant
Features
Air is then Distributed Uniformly Through the Desiccant to the Bottom of the Bowl Where Clean/Dry Air Enters the Intake Tube, Incoming Air is Dispensed Through a 70 Micron Polypropylene Element for Removal of Particles
Weight
6.19

Description

Compact Desiccant Dryer,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.