Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Tank Check Valve, 1/2" NPT

  • Mfr # 1092-1

  • Zoro # G5035101


product price: $23.39
/ea

Key Features

Material
Brass
Overall Width
1.01
Weight
0.3
Overall Length
2.95
Overall Height
1.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1092-1
Zoro #
G5035101
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.01
Overall Length
2.95
Overall Height
1.01

Details

Item
Compressor Tank Check Valve,1/2" NPT
Material
Brass
Weight
0.3

Description

Compressor Tank Check Valve,1/2 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.