Compressor Tank Drain Cock, 1/8" NPT, PK10
Mfr # 614-2
Zoro # G5039408
product price: $22.49
/pk 10, $2.25/eaKey Features
Overall Height
0.44
Overall Length
0.88
Overall Width
1.26
Material
Brass
Weight
0.036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614-2
Zoro #
G5039408
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.44
Overall Length
0.88
Overall Width
1.26
Details
Item
Compressor Tank Drain Cock,1/8" NPT,PK10
Material
Brass
Weight
0.036
Description
Compressor Tank Drain Cock,1/8 In. NPT,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.