Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Coupler P-Style, 1/4"MNPT, 3/8" (Discontinued)

  • Mfr # 1804
  • Zoro # G9417998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804
Zoro #
G9417998
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"

Details

Air Inlet
1/4" npt
Item
Coupler 3/8" P-Style, 1/4"MNPT
Housing Material
Steel

Description

Coupler 3/8 In. P-Style, 1/4 In.MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.