Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Style Plug, 1/4" MNPT, PK10

  • Mfr # 797

  • Zoro # G5037229


product price: $26.69
/pk 10, $2.67/ea

Key Features

Material
Steel
Overall Length
1.64
Overall Height
0.5625
Overall Width
0.5625
Weight
0.045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797
Zoro #
G5037229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.64
Overall Height
0.5625
Overall Width
0.5625

Details

Item
D Style Plug,1/4" MNPT,PK10
Material
Steel
Weight
0.045

Description

D Style Plug,1/4 In. MNPT,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.