Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe FRL Trio, 1/4" NPT

  • Mfr # S-1140

  • Zoro # G5038629


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.63
Material
Diecast Aluminum
Overall Width
5.25
Overall Length
6.5
Weight
1.423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1140
Zoro #
G5038629
UPC #
030937011404
Country of Origin
United States

Dimensions

Overall Height
1.63
Overall Width
5.25
Overall Length
6.5

Details

Item
Deluxe FRL Trio,1/4" NPT
Material
Diecast Aluminum
Weight
1.423

Description

Deluxe FRL Trio,1/4 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.