Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Metal FRL Trio, 1/2" NPT

  • Mfr # 1102M

  • Zoro # G5038647


product price: $259.19
/ea
Free Shipping & Returns

Key Features

Includes
Gauge, Metal Bowl
Overall Height
2.75
Material
Metal
Overall Width
8.5
Connection
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102M
Zoro #
G5038647
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.75
Overall Width
8.5
Width (In.)
8.5 in
Height (In.)
2.75 in
Length (In.)
10.25 in
Overall Length
10.25

Details

Item
Deluxe Metal FRL Trio,1/2" NPT
Includes
Gauge, Metal Bowl
Material
Metal
Connection
NPT
Inlet (In.)
1/2 in NPT
Replaces
P1120-17
Max. Working Pressure (PSI)
250 psi
Max. Pressure (PSI)
250 psi
For Use On
Filter, Gauge, Lubricator, Regulator
Fits
Filter, Gauge, Lubricator, Regulator
For Use on Filter
1120-8
Temp. Range
40 Degrees to 150 Degrees F
NPT Inlet (In.)
1/2 in
Function
The Filter Has An Automatic Overnight Drain, The Regulator is the Relieving Type and The Lubricator is Drip Style
Air Consumption (SCFM)
100 scfm
Adjustment Range (PSI)
2 to 125 psi
Filter Rating (Microns)
40 micron
Max. Temp. (F)
150 Degrees F
Weight
10.65
For Use With Model Number
1031-8, 1115-8, 1120-8, 1192
Accessory Type
Deluxe Metal FRL Trio,1/2" NPT

Description

Deluxe Metal FRL Trio,1/2 In. NPT, Includes Gauge, Metal Bowl, Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.