Zoro Homepage

Digital Tire Inflator

  • Mfr # 555e-HD

  • Zoro # G222732168


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555e-HD
Zoro #
G222732168
UPC #
030937391025
Country of Origin
United States

Description

Tire Inflator Gauges- Digital Tire Inflator, Product Type Digital Tire Inflator, Chuck Type Straight Push-On, Includes (2) CR2032 Lithium Batteries, Maximum Operating Air Pressure 150 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 0.1 psi, Thread Size 1/4 in, Hose Length 24 in, Thread Standard NPT, Material Brass, Minimum Operating Air Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.