Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Type Valve Cap, TR VC 8, PK100

  • Mfr # 439

  • Zoro # G5526608


product price: $9.69
/pk 100, $0.10/ea

Key Features

Material
Plastic
Weight
0.01
Overall Length
0.44
Overall Width
0.44
Overall Height
0.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
439
Zoro #
G5526608
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.44
Overall Width
0.44
Overall Height
0.44

Details

Item
Dome Type Valve Cap,TR VC 8,PK100
Material
Plastic
Weight
0.01
Product Type
Dome Type Valve Cap,TR VC 8,PK100

Description

Dome Type Valve Cap,TR VC 8,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.