Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Dome Type Valve Cap, TR VC 8, PK5 (Discontinued)

  • Mfr # S-439
  • Zoro # G7222313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-439
Zoro #
G7222313
UPC #
030937004390
Country of Origin
China

Dimensions

Overall Length
0.44
Overall Width
0.44
Overall Height
0.44

Details

Item
Dome Type Valve Cap,Tr Vc 8,PK5
Material
Plastic
Weight
0.01

Description

Dome Type Valve Cap,Tr Vc 8, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.