Zoro Homepage

Dome Type Valve Cap, TR VC3, PK100

  • Mfr # 436

  • Zoro # G5526635


product price: $47.99
/pk 100, $0.48/ea

Key Features

Material
Brass
Weight
0.3
Overall Width
0.37
Overall Length
0.39
Overall Height
0.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436
Zoro #
G5526635
UPC #
030937300447
Country of Origin
China

Dimensions

Overall Width
0.37
Overall Length
0.39
Overall Height
0.37

Details

Material
Brass
Weight
0.3

Description

Dome Type Valve Cap,TR VC3,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.