Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveway Signal Hose, 50 ft. x 3/8"

  • Mfr # 838

  • Zoro # G5527457


product price: $60.75
/ea

Key Features

Housing Material
Rubber
Features
Easy Connections with Barrier Terminal Strip and Conduit Openings for Versatility in Installation
Width
0.375
Length
600
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838
Zoro #
G5527457
UPC #
-
Country of Origin
United States

Dimensions

Width
0.375
Length
600
Height
0.375
Overall Length
50 ft
End 1 Thread Size
3/8"

Details

Item
Driveway Signal Hose,50 ft. x 3/8"
Housing Material
Rubber
Features
Easy Connections with Barrier Terminal Strip and Conduit Openings for Versatility in Installation
Weight
5.934
Hose Material
Rubber
Compatible with Series
800

Description

Driveway Signal Hose,50 ft. x 3/8 In., Features Easy Connections with Barrier Terminal Strip and Conduit Openings for Versatility in Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.