Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Hd Str. Foot Air Chuck Inner Duals, PK50

  • Mfr # 693BK

  • Zoro # G7222015


product price: $574.99
/pk 50, $11.50/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
6.63
Overall Width
1.08
Overall Height
0.64
Weight
0.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693BK
Zoro #
G7222015
UPC #
030937307354
Country of Origin
United States

Dimensions

Overall Length
6.63
Overall Width
1.08
Overall Height
0.64

Details

Material
Brass
Item
Dual Hd Str Foot Air Chuck Inr Dual,PK50
Weight
0.24

Description

Dual Hd Str Foot Air Chuck Inr Dual, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.