Zoro Homepage

Dual Head Air Chuck Replace, 1/8"-27, PK10

  • Mfr # 500-4

  • Zoro # G5527238


product price: $53.49
/pk 10, $5.35/ea

Key Features

Material
Diecast Zinc
Overall Width
1.13
Weight
0.069
Overall Height
0.62
Overall Length
0.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-4
Zoro #
G5527238
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.13
Overall Height
0.62
Overall Length
0.84

Details

Material
Diecast Zinc
Item
Dual Head Air Chuck Replace,1/8"-27,PK10
Weight
0.069
Product Type
Dual Head Air Chuck Replace,1/8"-27,PK10

Description

Dual Head Air Chuck Replace,1/8"-27,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.