Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Head Chuck Service Gage, 0-160 psi

  • Mfr # S-976

  • Zoro # G5526781


product price: $34.15
/ea

Key Features

Material
Brass
Weight
0.714
Overall Length
13
Overall Width
1.13
Overall Height
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-976
Zoro #
G5526781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13
Overall Width
1.13
Overall Height
0.63

Details

Material
Brass
Item
Dual Head Chuck Service Gage,0-160 psi
Weight
0.714
Product Type
Dual Head Chuck Service Gage,0-160 psi

Description

Dual Head Chuck Service Gage,0-160 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.