Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Head Straight Chuck Inflator Gauge

  • Mfr # 517

  • Zoro # G3151692


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Used For
Inflating and Checking Pressure
Includes
2 ft Hose with 12 in Swivel Chuck, Push Button Deflator
Material
Aluminum
Application
Inflating and Checking Pressure
Hose Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517
Zoro #
G3151692
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
2 ft
Size
24 in
Thread Size
1/4 in
Overall Height
1
Overall Length
36
Overall Width
3

Details

Used For
Inflating and Checking Pressure
Includes
2 ft Hose with 12 in Swivel Chuck, Push Button Deflator
Material
Aluminum
Application
Inflating and Checking Pressure
Features
12 in Swivel Chuck, 2 psi Increments, 30 Degree Reverse Chuck, Gauge Bar in Site Glass, Straight-on
Color/Finish
Silver
Range
10 to 160 psi
Item
Dual Head Straight Chuck Inflator Gauge
Max. Safe Storage Temp.
250 Degrees F
Weight
2.3
Product Type
Single-Tire Inflator Gauges
Maximum Safe Storage Temperature
250 Degrees F
Chuck Type
Straight Long-Reach Push-On
Pressure Increments
2 psi
Maximum Operating Air Pressure
160 psi
Number of Tire Inflators
2
Color
Silver
Minimum Operating Air Pressure
10 psi
Gauge Type
Sight Glass
Head Style
Dual
Thread Standard
NPT

Description

Dual Head Straight Chuck Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes 2 ft Hose with 12 in Swivel Chuck, Push Button Deflator, Maximum Operating Air Pressure 160 psi, Head Style Dual, Number of Tire Inflators 2, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 2 ft, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.