Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Head Straight Chuck Inflator Gauge

  • Mfr # S-506

  • Zoro # G2505863


product price: $59.99
/ea

Key Features

Used For
Inflating and Checking Pressure
Includes
15 ft Hose with 6 in Swivel Chuck
Material
Aluminum
Application
Inflating and Checking Pressure
Hose Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-506
Zoro #
G2505863
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
15 in
Size
15 in
Thread Size
1/4 in
Overall Length
23
Overall Width
2.75
Overall Height
1

Details

Used For
Inflating and Checking Pressure
Includes
15 ft Hose with 6 in Swivel Chuck
Material
Aluminum
Application
Inflating and Checking Pressure
Range
10 to 160 psi
Features
2 psi Increments, 30 Degree Reverse Chuck, Angled, Gauge Bar in Site Glass
Max. Safe Storage Temp.
250 Degrees F
Color/Finish
Silver
Item
Dual Head Tire Inflator Gauge
Weight
1.34
Product Type
Single-Tire Inflator Gauges
Thread Standard
NPT
Chuck Type
Straight Long-Reach Push-On
Maximum Operating Air Pressure
160 psi
Maximum Safe Storage Temperature
250 Degrees F
Head Style
Dual
Number of Tire Inflators
1
Minimum Operating Air Pressure
10 psi
Gauge Type
Sight Glass
Pressure Increments
2 psi
Color
Silver

Description

Dual Head Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes 15 In. Hose with 6 in Swivel Chuck, Maximum Operating Air Pressure 160 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 15 in, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, 30 Degree Reverse Chuck, Angled, Gauge Bar in Site Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.