Dual Head Straight Foot Truck Tire Gauge, 120 PSI, PK50

  • Mfr # 929BK

  • Zoro # G7222173


product price:  $614.99
/pk 50, $12.30/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
6.38
Weight
0.156
Overall Width
1.13
Overall Height
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
929BK
Zoro #
G7222173
UPC #
030937313829
Country of Origin
United States

Dimensions

Overall Length
6.38
Overall Width
1.13
Overall Height
0.63

Details

Material
Brass
Item
Dual Hd Str Foot,Tire Gauge,120 psi,PK50
Weight
0.156

Description

Dual Hd Str Foot,Tire Gauge,120 psi, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.