Dual Head Truck Tire Gauge, 120 PSI, PK100

  • Mfr # 927BK

  • Zoro # G7222137


product price: $1,019.99
/pk 100, $10.20/ea
Free Shipping & Returns

Key Features

Material
Brass
Weight
0.15
Overall Height
5.5
Overall Width
7
Overall Length
10.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
927BK
Zoro #
G7222137
UPC #
030937319302
Country of Origin
United States

Dimensions

Overall Height
5.5
Overall Width
7
Overall Length
10.75

Details

Material
Brass
Item
Dual Head Truck Tire Gauge,120 psi,PK100
Weight
0.15

Description

Dual Head Truck Tire Gauge,120 psi, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.